Menu Search
Search
STANLEY #2618

Proto Box End Wrench, 1-1/8 in. Drive, 12 Point, Black Oxide

SKU # 66267912005
Type: Box End Wrench
Drive Size: 1-1/8 in.
End A Type: Offset
End A Size - Imperial: 1-1/8 in.
Length: 15 in.
Point Types: 12 Point
Material: Black Oxide Forged Alloy Steel