Menu Search
Search
SNAP-ON TOOLS #RXFS2836B

Wrench, Flare Nut End; Chrome Finish Steel; 10-1/2 in. Long

SKU # 78582881229 Manufacturer Series: Flank Drive
View more versions of this product
Length: 10-1/2 in.
End A Size - Imperial: 7/8 in.
End B Size - Imperial: 1-1/8 in.
Type: Flare Nut End
Pieces: 1
End A Type: Flare Nut End
End B Type: Flare Nut End
Point Types: 6 Point
Material: Steel, Chrome Finish