Menu Search
Search
MILWAUKEE #49-96-4040

Wrench, Open End; Open End-Handle End; 5 in. Long

SKU # 04524222210
Type: Open End
End A Type: Open
End B Type: Handle
End A Size - Imperial: 1/2 in.
Length: 5 in.
Material: Gray Steel