Menu Search
Search
MILWAUKEE #48-22-9416

Combination Ratcheting Wrench Set, 1/4 to 1 in. Drive, Open

SKU # 04524251596
Type: SAE Combination Ratcheting Wrench Set
Pieces: 15
Drive Size: 1/4 to 1 in.
End A Type: Open
End B Type: Box
Size Selections: (15) Mertic
Size Imperial - Min: 1/4 in.
Size Imperial - Max: 1 in.
Length: 15 in.

Our Ratcheting Combination Wrenches feature 2.5° of arc swing, allowing our users to work quickly and efficiently tight spaces. Our mechanic's wrenches features durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access with 144 ratcheting positions. MAX BITE™ Open-End Grip improves the ratchet wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. Each combination wrench features a comfortable I-Beam handle design for improved ergonomics. Our ratcheting combination wrench set features ink-filled size labels for easy size identification, as well as quick distinction between SAE and metric sets. The 15 piece SAE ratcheting combination wrench set comes in a tray designed for steel storage drawers, allowing for efficient storage with no wasted space. We stand behind our products, offering a Lifetime Guarantee on all of our combination ratchet wrench sets.