The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
JH WILLIAMS #10772

Wrench, Crowfoot; 3/8 in. Drive; 2-1/4 in. Long

SKU # 66245934014
Type: Crowfoot Wrench
Drive Size: 3/8 in.
End A Type: Open
End A Size - Metric: 22 mm
Length: 2-1/4 in.
Material: High Polished Chrome Alloy Steel

WMS 10772 22MM O/E CROWFOOT WRENCH