Menu Search
Search
JH WILLIAMS #8907

Structural Wrench, 1-1/16 in. Drive, Industrial Black

SKU # 66245931945
Type: SAE Structural Wrench
Drive Size: 1-1/16 in.
End A Type: Box, Offset
End A Size - Imperial: 1-1/16 in.
Length: 15 in.