Menu Search
Search
JH WILLIAMS #1140A

Miniature Open End Wrench, 5/8 in. Drive, Satin, Offset

SKU # 66245933436
Type: SAE Miniature Open End Wrench
Drive Size: 5/8 in.
End A Type: Offset
End B Type: Offset
End A Size - Imperial: 5/8 in.
End B Size - Imperial: 5/8 in.
Length: 5-3/4 in.