Menu Search
Search
SNAP-ON TOOLS - WILLIAMS #WS-1190BSC

Combination Wrench Set, 26 Pieces, 12 Point

SKU # 66245992879
Type: Combination Wrench Set
Pieces: 26
End A Type: Open
End B Type: Box
Size Selections: (26) Imperial
Size Imperial - Min: 5/16 in.
Size Imperial - Max: 2 in.
Point Types: 12 Point

Combination Wrench Set; 26 Pieces; Open x Box End; (26) Imperial 5/16 - 2 in.; 12 Point