Menu Search
Search
JH WILLIAMS #1211M

Combination Wrench, 11 mm Drive, 12 Point, 11 mm Open

SKU # 66245998016
Type: Metric Short Combination Wrench
Drive Size: 11 mm
End A Type: Open
End B Type: Box
End A Size - Metric: 11 mm
End B Size - Metric: 11 mm
Length: 5-7/16 in.
Point Types: 12 Point