Menu Search
Search
JH WILLIAMS #1246B

Supercombo Combination Wrench, 1-7/16 in. Drive, 12 Point, Open

SKU # 66245990116
Type: SAE Combination Wrench
Drive Size: 1-7/16 in.
End A Type: Open
End B Type: Box
End A Size - Imperial: 1-7/16 in.
End B Size - Imperial: 1-7/16 in.
Length: 19-1/4 in.
Point Types: 12 Point