Menu Search
Search
JH WILLIAMS #1234RSC

Supercombo Combination Wrench, 1/16 in. Drive, 12 Point, Red, Open

SKU # 66245990150
Type: SAE Combination Wrench
Drive Size: 1/16 in.
End A Type: Open
End B Type: Box
End A Size - Imperial: 1/16 in.
End B Size - Imperial: 1/16 in.
Length: 14-3/4 in.
Point Types: 12 Point