Menu Search
Search
DEWALT #DWMT75959B

Stubby Ratcheting Combination Wrench, 1/4 in. Drive

SKU # 02887559594
Type: SAE Stubby Ratcheting Combination Wrench
Drive Size: 1/4 in.
End A Type: Open, Offset
End B Type: Box
Overall Size - Open End: 21/32 in.
Overall Diameter - Closed End: 25/32 in.
Offset: 15° Open
Length: 3-17/32 in.
Number of Points: 12
Material: Full Polished Chrome Vanadium Steel
Thickness: 9/32 x 5/32 in.