Menu Search
Search
DEWALT #DWMT17334B

Ratcheting Combination Wrench, 7/16 in. Drive, Open, Offset

SKU # 02887573345
Type: SAE Reversible Ratcheting Combination Wrench
Drive Size: 7/16 in.
End A Type: Open, Offset
End B Type: Box, Offset
Overall Size - Open End: 29/32 in.
Overall Diameter - Closed End: 27/32 in.
Offset: 15° Open, 13° Box
Length: 6-1/2 in.
Number of Points: 12
Material: Full Polished Chrome Vanadium Steel
Thickness: 7/32 x 5/16 in.