Menu Search
Search
DEWALT #DWMT72297B

Ratcheting Combination Wrench, 3/4 in. Drive, Open, Offset

SKU # 02887599943
Type: SAE Non-Reversible Ratcheting Combination Wrench
Drive Size: 3/4 in.
End A Type: Open, Offset
End B Type: Box
Overall Size - Open End: 1-19/32 in.
Overall Diameter - Closed End: 1-11/32 in.
Offset: 15° Open
Length: 9-11/16 in.
Number of Points: 12
Material: Full Polished Chrome Vanadium Steel
Thickness: 5/16 x 7/16 in.