Menu Search
Search
DEWALT #DWMT75642B

Ratcheting Combination Wrench, 11mm Drive, Open, Offset

SKU # 02887556425
Type: Metric Ratcheting Combination Wrench
Drive Size: 11mm
End A Type: Open, Offset
End B Type: Box, Flex Head
Overall Size - Open End: 13/16 in.
Overall Diameter - Closed End: 15/16 in.
Offset: 15° Open
Length: 5-9/16 in.
Number of Points: 12
Material: Full Polished Chrome Vanadium Steel
Thickness: 5/16 x 7/32 in.