Menu Search
Search
ALLEN #GW

Wrench, Combination; 12 Point; 14 in. Long; 15/16 in.

SKU # 08217109539
Type: Combination
End A Type: Box, Ratcheting Offset
End B Type: Open
End A Size - Imperial: 15/16 in.
End B Size - Imperial: 15/16 in.
Length: 14 in.
Point Types: 12 Point

Additional Info: Offset: 15-deg, Ratchet: Reversing Mechanism, 72 Geared Teeth, End A Outside Head Width: 1-15/19 in., End A Head Thickness: 4/7 in., End B Outside Head Width: 2 in., End B Head Thickness: 1/2 in.