Menu Search
Search
STANLEY #J704SL

Protoblack Wrench, Adjustable Flat Jaw; Forged Steel/Black; 4 in. Long; 1/2 in.

SKU # 66267910002 Manufacturer Series: Clik-Stop

Compare

Maximum number of products selected.
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1/2 in.
Length: 4 in.
Material: Forged Steel, Black Industrial Finish
Handle: Plain

Additional Info: Automatically locks jaw