Menu Search
Search
STANLEY #J30809

Proto Open End Wrench, 8 - 9 mm, 5-1/8 in. L, Satin

SKU # 66267905026

Compare

Maximum number of products selected.
Type: Metric Open End Wrench
Jaw Capacity Minimum: 8 mm
Jaw Capacity Maximum: 9 mm
Length: 5-1/8 in.
Material: Satin Forged Alloy Steel