Menu Search
Search
BAHCO TOOLS #31

Adjustable Wrench, 0 - 1-1/4 in. x 8 in. L, Phosphated

SKU # 31415611466
Type: Alligator Adjustable Wrench
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/4 in.
Length: 8 in.
Material: Phosphated Steel
Handle: Plain