Menu Search
Search
APEX TOOL GROUP #AC18

Crescent Wrench, Adjustable Flat Jaw; Forged Steel/Chrome; 8 in. Long; 1-1/8 in.

SKU # 03710346193
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/8 in.
Length: 8 in.
Material: Forged Steel, Chrome Finish
Handle: Plain