Menu Search
Search
RIPLEY TOOLS #43580

Utility Toolâ„¢ Semi-Con Cable Shaving Tool, Shaving, Semi-Conductive

SKU # 78911043580
Tool Function: Semi-Con Cable Shaving Tool
Operation: Shaving
Cable Type: Semi-Conductive
Wire Min: 0.71 in.
Wire Max: 2.36 in.
Length: 5.52 in.
Insulated: Insulated