Menu Search
Search
IDEAL #45-636

Wire Stripper, Stripping, Die Type Blades, 20 AWG - 26 AWG

SKU # 78325045636 Manufacturer Series: Custom Stripmaster
Warning – California Prop 65
Tool Function: Wire Stripper
Operation: Stripping, Die Type Blades
Cable Type: Sol/Str
Wire Min: 26 AWG
Wire Max: 20 AWG

Additional Info: With Grit Pad, For Accuracy and Precision to Meet Tough MIL-Specs, Type M16878 Type EE

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.