Menu Search
Search
UNION TOOLS #45000

Round Point #2 Steel Blade Fiberglass Handle

SKU # 40004498978 Manufacturer Series: Razorback
Type: Round Point
Size: #2
Length: 48 in. Handle
Handle Material: Fiberglass
Handle Finish: Orange
Blade Material: Steel
Weight: 6 lb.

Shovels: Type - Round Point; Size - #2; Length - in - 48 Handle; Handle Material - Fiberglass; Handle Finish - Orange; Blade Material - Steel; Weight - 6.00 lb; Additional Information - Blade Size: 9.50"x12.00", Forward-Turned Step, 9-1/2" Cushion End; Manufacturer Series - Razorback

Additional Info: Blade Size: 9.50""x12.00"", Forward-Turned Step, 9-1/2"" Cushion End