Menu Search
Search
AMES #2585900

Shovel; Round Point; 11.50 in. Length x 9.00 in. Width x 5.31 in. Depth Forged Steel Blade; 24.00 in. Hardwood Handle; 42.50 in. Overall Length

SKU # 04920664511
Type: Round Point Shovel
Size: LxWxD: 11.5 x 9 x 5.31 in. Blade
Length: 42.5 in. OAL, 24 in. Handle
Handle Material: Hardwood
Blade Material: Forged Steel
Weight: 3.72 lb.

AMES 2585900 SHVL DHRP SC 16GA MED