Menu Search
Search
AMES #163033800

True TemperĀ® Round Point Steel Blade

SKU # 04920603906

Compare

Maximum number of products selected.
Type: Round Point
Length: 44 in. Handle
Blade Material: Steel

Shovels: Type - Round Point; Length - in - 44 Handle; Blade Material - Steel; Additional Information - Cushion Grip, Blade Size: 8.75" x 5.25" x 58.25"; Manufacturer Series - True Temper

Additional Info: Cushion Grip, Blade Size: 8.75" x 5.25" x 58.25"