Menu Search
Search
STANLEY #JT20314R

Duratek Screwdriver; Torx Tip; 7 in. Long

SKU # 66267908256
Type: Screwdriver
Tip Type: Torx
Tip Size - Torx: T20
Shaft Type: Round
Shaft Length: 3.25 in.
Overall Length: 7 in.
Handle: Ergonomic Quad-Lobular

STAN JT20314R T20 X 3.25 TORX RD BA