Menu Search
Search
STANLEY #JK3808R

Duratek Screwdriver; 3/8 in. Slotted Keystone Tip; 13 in. Long

SKU # 66267908230
Type: Screwdriver
Tip Type: Slotted Keystone
Tip Size - Slotted: 3/8 in.
Shaft Type: Round
Shaft Length: 8 in.
Overall Length: 13 in.
Handle: Quad-Lobe

Additional Info: Shank Width: 3/8 in., Handle Color: Black/Grey