Menu Search
Search
STANLEY #JK14112R

Duratek Screwdriver; 1/4 in. Slotted Keystone Tip; 3-1/2 in. Long

SKU # 66267908215
Type: Screwdriver
Tip Type: Slotted Keystone
Tip Size - Slotted: 1/4 in.
Shaft Type: Round
Shaft Length: 1-1/2 in.
Overall Length: 3-1/2 in.
Handle: Quad-Lobe

Additional Info: Stubby Type, Shank Width: 1/4 in., Handle Color: Red