Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #9500-00859

Screwdriver; No. 3 Phillips Tip; 6 in. Shaft

SKU # 61631498199

Compare

Maximum number of products selected.
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: No. 3
Shaft Type: Round
Shaft Length: 6 in.
Handle: Cushion Grip