The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
KLEIN TOOLS #601-3

Screwdriver; 3/16 in. Slotted Cabinet Tip; 6-3/4 in. Long

SKU # 09264485010
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 3 in.
Overall Length: 6-3/4 in.
Handle: Cushioned

SCREWDRIVER, ELECTRICIANS, 6-3/4 IN LG, 3 IN SHANK LG, ROUND SHANK, CABINET TIP, 3/16 IN WD TIP, CUSHION GRIP HANDLE