Menu Search
Search
JH WILLIAMS #24263A

Screwdriver, T10 Torx, 4 in. L Shaft, 7-3/4 in. OAL

SKU # 66245997834
Type: Screwdriver
Tip Type: Torx
Tip Size - Torx: T10
Shaft Length: 4 in.
Overall Length: 7-3/4 in.
Handle: 3-Component, Comfort Grip