Menu Search
Search
INDUSTRIAL SUPPLIES MISC #R3322

Screwdriver; 3/32 in. Slotted Cabinet Tip; 4-1/4 in. Long

SKU # 78404194199

Compare

Maximum number of products selected.
View more versions of this product
Overall Length: 4-1/4 in.
Shaft Length: 2 in.
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/32"
Shaft Type: Round
Handle: Plastic w/Pocket Clip