Menu Search
Search
GEARWRENCH #80013

Screwdriver; 1/4 in. Slotted Tip; 8.70 in. Long

SKU # 09957580013
Type: Screwdriver
Tip Type: Slotted
Tip Size - Slotted: 1/4 in.
Shaft Type: Round, 0.238 in.
Shaft Length: 4 in.
Overall Length: 8.7 in.
Handle: Dual Material, Ergonomic Tri-Lobular

Screwdriver; (1) 1/4 in. Slotted; 4.00 in. Length Shaft; 8.70 in. Overall Length; Tri-Lobe Ergonomic Handle