Menu Search
Search
BAHCO TOOLS #BE-7915

Ergo Screwdriver; Torx Tip; 8.74 in. Long

SKU # 31415683880
Type: Screwdriver
Tip Type: Torx
Tip Size - Torx: TR15
Shaft Length: 3.94 in.
Overall Length: 8.74 in.
Handle: 3-Component, Ergonomic Comfort-Grip

BAH BE-7915 TORX ERGO SCRWDRVR