Menu Search
Search
BAHCO TOOLS #B141.010.075

Screwdriver, TR10 Torx, 75 mm L Shaft, 170 mm OAL

SKU # 31415027843 Manufacturer Series: B141

Compare

Maximum number of products selected.
Type: Tamper Resistant Screwdriver
Tip Type: Torx
Tip Size - Torx: TR10
Shaft Length: 75mm
Overall Length: 170mm
Handle: 2-Component, Rubber, Anti-Slip Grip