Menu Search
Search
BAHCO TOOLS #B193.003.150

Screwdriver, No. 3 Pozidriv, 150 mm L Shaft

SKU # 31415027822 Manufacturer Series: B193
Type: Screwdriver
Tip Type: Pozidriv
Tip Size - Other: Pozidriv - No. 3
Shaft Length: 150mm
Overall Length: 267mm
Handle: 2-Component, Rubber, Anti-Slip Grip