Menu Search
Search
BAHCO TOOLS #BE-8020L

Ergo Screwdriver; 3.00x0.50mm. Slotted Tip; 7.76 in. Long

SKU # 31415683859

Compare

Maximum number of products selected.
Type: Screwdriver
Tip Type: Slotted
Tip Size - Slotted: 3.00x0.50 mm
Shaft Length: 2.95 in.
Overall Length: 7.76 in.
Handle: 3-Component, Ergonomic Comfort-Grip

BAW BE-8020L SLTD ERGO SCRWDRVR