Menu Search
Search
APEX TOOL GROUP #CMBD7P

Screwdriver, Interchangeable Bit; 9 in. Long

SKU # 03710325673

Compare

Maximum number of products selected.
Type: Interchangeable Bit Screwdriver
Tip Type: (2) Phillips, (2) Slotted, (3) Nut Driver
Tip Size - Slotted: 5, 7 mm
Tip Size - Phillips: No. 1, No. 2
Tip Size - Other: Nut Driver 1/4, 5/16, 7/16 in.
Shaft Type: Round
Overall Length: 9 in.
Handle: Ergonomic Cushion Grip, Red
Container: Case