Menu Search
Search
CHICAGO LATROBE #65009

Spiral Flute Screw Extractor, 9/16 to 3/4 in. Screw, 17/64 in. Drill, 3-3/8 in. L

SKU # 78900965009

Compare

Maximum number of products selected.
Type: Screw Extractor
Screw Size: 9/16 to 3/4 in. Screw
Pipe Size: 1/8 in. Pipe
Drill Size: 17/64 in.
Length: 3-3/8 in.
Size No.: No. 5
Material: Carbon Steel

Screw Extractors: Type - Screw Extractor; Screw Size - 9/16 to 3/4 in. Screw; Pipe Size - 1/8 in. Pipe; Drill Size - 17/64 in.; Length - 3-3/8 in.; Size No. - No. 5; Material - Carbon Steel; Additional Information - Taper Length: 1-1/2 in., Small End Dia.: 1/4 in., Large End Dia.: 7/16 in.

Additional Info: Taper Length: 1-1/2 in., Small End Dia.: 1/4 in., Large End Dia.: 7/16 in.