Menu Search
Search
JH WILLIAMS #40150

Magnetic Pick-Up Tool, 18.25 in. L, 1.25 lb

SKU # 66245940150
Tool Type: Magnetic Pick-Up Tool
Construction: Powerful Magnetic Tip
Length: 18.25 in.
Capacity: 1.25 lb.