Menu Search
Search
BUCKINGHAM #M2-3

Magnetic Strip Kit, 3 in. L, 6 oz., Steel

SKU # 78019399813
Tool Type: Magnetic Strip Kit
Length: 3 in.
Capacity: 6 oz.
Material: Steel

The Magnetic Strip Kit comes in two different sizes, 3 in. and 8 in. and helps the user to install a magnetic strip onto a number of things like a diddy bag, tool board, bucket truck, or even your body belt.

Additional Info: Includes: (2) Screws and Magnetic Strip