Menu Search
Search
STANLEY #CT-1558

Proto Taper Punch, 5/16 in. Dia Point x 11 in. L, Steel

SKU # 66267901767
Type: Long Taper Punch
Point Diameter: 5/16 in.
Overall Length: 11 in.
Stock Size: 5/8 in.
Material: Steel