Menu Search
Search
STANLEY #J48516LS2

Pin Punch Steel 5/16 in.

SKU # 66267904710
Type: Pin Punch
Point Diameter: 5/16 in.
Overall Length: 8 in.
Stock Size: 1/2 in.
Material: Steel
Finish: Black Oxide

Pin and Nail Punches: Type - Pin Punch; Point Diameter - 5/16 in.; Overall Length - 8 in.; Stock Size - 1/2 in.; Material - Steel; Finish - Black Oxide; Additional Information - Super-Duty Long Drive

Additional Info: Super-Duty Long Drive