Menu Search
Search
STANLEY #J411/4S2

Punch; Center; 4-3/4 in. Length x 1/2 in. Outer Diameter; Black Oxide S2 Hardened Steel

SKU # 66267903578
Type: Center Punch
Material: S2 Hardened Steel
Finish: Black Oxide
Punch - Length: 4-3/4 in.
Punch - OD: 1/2 in.

PROTO J411/4S2 5/16X4-5/8 BLK PNCH