Menu Search
Search
L.S. STARRETT COMPANY #264G

Punch; Center; 5 in. Length x 7/16 in. Outer Diameter; Hardened/Tempered Steel; Knurled Grip Handle; Square Shank; 1/4 in. Tapered Point

SKU # 04965951284
Type: Center Punch
Handle Style: Knurled Grip
Shank: Square
Point: 1/4 in. Tapered
Material: Hardened/Tempered Steel
Punch - Length: 5 in.
Punch - OD: 7/16 in.

STARRETT 264G CENTER PUNCH