Menu Search
Search
L.S. STARRETT COMPANY #264C

Punch; Center; 3-11/16 in. Length x 11/32 in. Outer Diameter; Hardened/Tempered Steel; Knurled Grip Handle; Square Shank; 3/32 in. Tapered Point

SKU # 04965951280
Type: Center Punch
Handle Style: Knurled Grip
Shank: Square
Point: 3/32 in. Tapered
Material: Hardened/Tempered Steel
Punch - Length: 3-11/16 in.
Punch - OD: 11/32 in.

STARRETT 264C CENTER PUNCH