Menu Search
Search
SNAP-ON TOOLS #1658C

Pinch Bar, 1 Pieces, 1/2 in. Shaft Stock, 16 in. L

SKU # 78582893146
Type: Pinch Bar
Pieces: 1
Shaft Stock Size: 1/2 in.
Length: 16 in.

Prybars: Type - Pinch Bar; Pieces - 1; Shaft Stock Size - 1/2 in.; Length - 16.00 in.; Additional Information - Edge: 5/8 in.

Additional Info: Edge: 5/8 in.