Menu Search
Search
KLEIN TOOLS #7SC150019

Scaling Bar, 25/32 in. Diameter Shaft Stock, 47 in. L

SKU # 09264446987
Type: Hexagon Scaling Bar
End A: 40 Deg Heel Offset
Shaft Stock Size: 25/32 in. Diameter
Length: 47 in.
Material: Forged Chrome Alloy Steel
Weight: 8.6 lb.