Menu Search
Search
JH WILLIAMS #C-80A

Pinch Bar, 3/4 in. Diameter Shaft Stock, 24 in. L

SKU # 66245928441
Type: Aligning Pry Bar
Shaft Stock Size: 3/4 in. Diameter
Length: 24 in.
Material: Alloy Steel
Weight: 2.76 lb.