Menu Search
Search
STANLEY #84-029

Linemen's Plier, 8 in. L, Bi-Material, Ergonomic Handle

SKU # 07617484029
Type: Linemen's Plier
Application: Cut Soft and Hard Wire
Length: 8 in.
Handles: Bi-Material, Ergonomic